Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 1/2"x9mm, Aluminum, OD 1.181", L 1.181"

  • Mfr # MWS30-1/2"-9MM-A

  • Zoro # G7086508


product price: $56.99
/ea

Key Features

Bore Dia.
0.500 in x 9 mm
Max. RPM
6000 RPM
Outside Dia.
1.181 in (30.0 mm)
Overall Length
1.181 in (30.0 mm)
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-1/2"-9MM-A
Zoro #
G7086508
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.500 in x 9 mm
Outside Dia.
1.181 in (30.0 mm)
Overall Length
1.181 in (30.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M5

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,1/2"x9mm,Aluminum
Material
Aluminum
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.93 Deg/Nm
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Screw Finish
Black Oxide
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-Reversing
3.30 Nm
Axial Motion
0.010 in (0.25 mm)
Screw Material
Alloy Steel
Screw Seating Torque
4 Nm
Moment of Inertia
7.958x10<sup>-6</sup> kg-m<sup>2</sup>
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
B2 Shaft Penetration
14.1 mm
Number of Screws
4 ea
Dynamic Torque Reversing
1.65 Nm
Static Torque
6.60 Nm
B1 Shaft Penetration
0.559 in
Measurement Type
Inch/Metric

Description

Beam Coupling,4 Beam,1/2 In.x9mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.