Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 1/8"x3mm, 303 SS, OD 0.750", L 0.900"

  • Mfr # PCR12-1/8"-3MM-SS

  • Zoro # G7093882


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.125 in x 3 mm
Max. RPM
6000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
0.900 in (22.9 mm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR12-1/8"-3MM-SS
Zoro #
G7093882
UPC #
634529197110
Country of Origin
United States

Dimensions

Bore Dia.
0.125 in x 3 mm
Outside Dia.
0.750 in (19.1 mm)
Overall Length
0.900 in (22.9 mm)
Screw Size
M2.5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,1/8"x3mm,303 SS
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.085 Deg/lb-in (0.75 Deg/Nm)
Material
303 Stainless Steel
Style
Clamp
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-Reversing
17.5 lb-in (1.98 Nm)
Static Torque
35 lb-in (3.96 Nm)
B2 Shaft Penetration
10.7 mm
Dynamic Torque Reversing
8.75 lb-in (0.99 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Axial Motion
0.005 in (0.13 mm)
Screw Material
Alloy Steel
Measurement Type
Inch/Metric
Moment of Inertia
0.0070 lb-in<sup>2</sup>, 2.048 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Finish
Black Oxide
Screw Seating Torque
1.21 Nm
B1 Shaft Penetration
0.422 in
Number of Screws
2 ea

Description

Beam Coupling,4 Beam,1/8 In.x3mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.