Motion Control Coupling, 4 Beam, 3/16"x3/16", 303 SS, OD 0.787", L 0.787"

  • Mfr # MWS20-3/16"-3/16"-SS

  • Zoro # G7086928


product price:  $75.59
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.188 in x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.787 in
Overall Length
0.787 in
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS20-3/16"-3/16"-SS
Zoro #
G7086928
UPC #
634529207512
Country of Origin
United States

Dimensions

Bore Dia.
0.188 in x 0.188 in
Outside Dia.
0.787 in
Overall Length
0.787 in
Set Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,3/16"x3/16",303 SS
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.20 mm
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.98 Deg/Nm
Material
303 Stainless Steel
Style
Set Screw
Dynamic Torque Non-Reversing
1.00 Nm
B1 Shaft Penetration
0.378 in
Measurement Type
Inch
Axial Motion
0.13 mm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Dynamic Torque Reversing
0.50 Nm
Screw Seating Torque
0.92 Nm
Bore Tolerance
+0.001 in / -0.000 in
Number of Screws
4 ea
Screw Finish
Black Oxide
Static Torque
2.00 Nm
Screw Material
Alloy Steel
B2 Shaft Penetration
0.378 in
Moment of Inertia
2.984x10<sup>-6</sup> kg-m<sup>2</sup>

Description

Beam Coupling,4 Beam,3/16 In.x3/16 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.