Motion Control Coupling, 4 Beam, 3/16"x3/16", Alum, OD 0.590", L 0.787"

  • Mfr # MWS15-3/16"-3/16"-A

  • Zoro # G7086970


product price:  $28.95
/ea

Key Features

Bore Dia.
0.188 in x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.590 in
Overall Length
0.787 in
Torsional Stiffness (Deg./In.-Lbs.)
5.21 Deg/Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWS15-3/16"-3/16"-A
Zoro #
G7086970
UPC #
634529206829
Country of Origin
United States

Dimensions

Bore Dia.
0.188 in x 0.188 in
Outside Dia.
0.590 in
Overall Length
0.787 in
Fastening Dimensions
Metric
Set Screw Size
M3

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,3/16"x3/16",Alum
Torsional Stiffness (Deg./In.-Lbs.)
5.21 Deg/Nm
Material
Aluminum
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Style
Set Screw
Max. Parallel Misalignment (In.)
0.20 mm
Static Torque
0.81 Nm
Screw Seating Torque
0.92 Nm
Dynamic Torque Non-Reversing
0.41 Nm
Screw Material
Alloy Steel
B1 Shaft Penetration
0.378 in
Screw Finish
Black Oxide
Dynamic Torque Reversing
0.20 Nm
Bore Tolerance
+0.001 in / -0.000 in
Moment of Inertia
0.293x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
4 ea
B2 Shaft Penetration
0.378 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Measurement Type
Inch
Axial Motion
0.13 mm

Description

Beam Coupling,4 Beam,3/16 In.x3/16 In.,Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.