Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 3/8"x1/4", 303 SS, OD 0.984", L 0.945"

  • Mfr # MWS25-3/8"-1/4"-SS

  • Zoro # G7087007


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.375 in x 0.250 in
Max. RPM
6000 RPM
Outside Dia.
0.984 in
Overall Length
0.945 in
Style
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-3/8"-1/4"-SS
Zoro #
G7087007
UPC #
634529207604
Country of Origin
United States

Dimensions

Bore Dia.
0.375 in x 0.250 in
Outside Dia.
0.984 in
Overall Length
0.945 in
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,3/8"x1/4",303 SS
Style
Set Screw
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.38 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.83 Deg/Nm
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Material
303 Stainless Steel
Bore Tolerance
+0.001 in / -0.000 in
Screw Seating Torque
1.76 Nm
Dynamic Torque Non-Reversing
2.30 Nm
B2 Shaft Penetration
0.461 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Moment of Inertia
7.871x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
4 ea
Screw Finish
Black Oxide
Dynamic Torque Reversing
1.15 Nm
Screw Material
Alloy Steel
Measurement Type
Inch
Static Torque
4.60 Nm
Axial Motion
0.25 mm
B1 Shaft Penetration
0.461 in

Description

Beam Coupling,4 Beam,3/8 In.x1/4 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.