Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 3/8"x6mm, 303 SS, OD 0.984", L 0.945"

  • Mfr # MWS25-3/8"-6MM-SS

  • Zoro # G7087031


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.375 in x 6 mm
Max. RPM
6000 RPM
Outside Dia.
0.984 in (25.0 mm)
Overall Length
0.945 in (24.0 mm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-3/8"-6MM-SS
Zoro #
G7087031
UPC #
634529207611
Country of Origin
United States

Dimensions

Bore Dia.
0.375 in x 6 mm
Outside Dia.
0.984 in (25.0 mm)
Overall Length
0.945 in (24.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,3/8"x6mm,303 SS
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.83 Deg/Nm
Max. Angular Misalignment
3 deg
Style
Set Screw
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Material
303 Stainless Steel
Static Torque
4.60 Nm
Axial Motion
0.010 in (0.25 mm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Finish
Black Oxide
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-Reversing
2.30 Nm
Measurement Type
Inch/Metric
Screw Material
Alloy Steel
Moment of Inertia
7.871x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
11.7 mm
B1 Shaft Penetration
0.461 in
Number of Screws
4 ea
Dynamic Torque Reversing
1.15 Nm
Screw Seating Torque
1.76 Nm

Description

Beam Coupling,4 Beam,3/8 In.x6mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.