Zoro Homepage

Motion Control Coupling, 4 Beam, 3mmx3/32", 303 SS, OD 0.375", L 0.563"

  • Mfr # PSR6-3MM-3/32"-SS

  • Zoro # G7096901


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 mm x 0.094 in
Max. RPM
6000 RPM
Outside Dia.
0.375 in (9.5 mm)
Overall Length
0.563 in (14.3 mm)
Max. Angular Misalignment
3 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR6-3MM-3/32"-SS
Zoro #
G7096901
UPC #
634529199107
Country of Origin
United States

Dimensions

Bore Dia.
3 mm x 0.094 in
Outside Dia.
0.375 in (9.5 mm)
Overall Length
0.563 in (14.3 mm)
Set Screw Size
M2
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,3mmx3/32",303 SS
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.751 Deg/lb-in (6.65 Deg/Nm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Style
Set Screw
Material
303 Stainless Steel
Dynamic Torque Non-Reversing
3.8 lb-in (0.43 Nm)
Screw Material
Alloy Steel
Static Torque
7.5 lb-in (0.85 Nm)
Axial Motion
0.005 in (0.13 mm)
Screw Seating Torque
0.21 Nm
Moment of Inertia
0.0003 lb-in<sup>2</sup>, 0.088 x10<sup>-6</sup> kg-m<sup>2</sup>
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Measurement Type
Inch/Metric
Dynamic Torque Reversing
1.9 lb-in (0.21 Nm)
B1 Shaft Penetration
6.7 mm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
B2 Shaft Penetration
0.265 in
Screw Finish
Black Oxide
Number of Screws
4 ea

Description

Beam Coupling,4 Beam,3mmx3/32 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.