Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 4mmx5/32", 303 SS, OD 0.750", L 0.900"

  • Mfr # PSR12-4MM-5/32"-SS

  • Zoro # G7097041


product price: $68.59
/ea

Key Features

Bore Dia.
4 mm x 0.156 in
Max. RPM
6000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
0.900 in (22.9 mm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR12-4MM-5/32"-SS
Zoro #
G7097041
UPC #
634529199305
Country of Origin
United States

Dimensions

Bore Dia.
4 mm x 0.156 in
Outside Dia.
0.750 in (19.1 mm)
Overall Length
0.900 in (22.9 mm)
Set Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,4mmx5/32",303 SS
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.151 Deg/lb-in (1.34 Deg/Nm)
Style
Set Screw
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Material
303 Stainless Steel
B1 Shaft Penetration
10.7 mm
Measurement Type
Inch/Metric
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Finish
Black Oxide
Dynamic Torque Reversing
5.75 lb-in (0.65 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
B2 Shaft Penetration
0.422 in
Axial Motion
0.005 in (0.13 mm)
Dynamic Torque Non-Reversing
11.5 lb-in (1.30 Nm)
Moment of Inertia
0.0070 lb-in<sup>2</sup>, 2.048 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Material
Alloy Steel
Screw Seating Torque
1.76 Nm
Number of Screws
2 ea
Static Torque
23.0 lb-in (2.60 Nm)

Description

Beam Coupling,4 Beam,4mmx5/32 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.