Zoro Homepage

Motion Control Coupling, 4 Beam, 4x3mm, Aluminum, OD 12.7mm, L 19.1mm

  • Mfr # PSMR13-4-3-A

  • Zoro # G7087348


product price: $29.25
/ea

Key Features

Bore Dia.
4 mm x 3 mm
Max. RPM
6000 RPM
Outside Dia.
12.7 mm
Overall Length
19.1 mm
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR13-4-3-A
Zoro #
G7087348
UPC #
634529041864
Country of Origin
United States

Dimensions

Bore Dia.
4 mm x 3 mm
Outside Dia.
12.7 mm
Overall Length
19.1 mm
Set Screw Size
M2
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,4x3mm,Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
6.66 Deg/Nm
Style
Set Screw
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.20 mm
B2 Shaft Penetration
9.0 mm
Dynamic Torque Non-Reversing
0.45 Nm
Screw Material
Alloy Steel
Screw Finish
Black Oxide
Number of Screws
2 ea
Axial Motion
0.13 mm
Bore Tolerance
+0.025 mm / -0.000 mm
B1 Shaft Penetration
9.0 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Static Torque
0.90 Nm
Dynamic Torque Reversing
0.23 Nm
Measurement Type
Metric
Moment of Inertia
0.117 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Seating Torque
0.21 Nm

Description

Beam Coupling,4 Beam,4x3mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.