Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 5/16"x5mm, 303 SS, OD 0.875", L 1.063"

  • Mfr # PSR14-5/16"-5MM-SS

  • Zoro # G7097023


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.313 in x 5 mm
Max. RPM
6000 RPM
Outside Dia.
0.875 in (22.2 mm)
Overall Length
1.063 in (27.0 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.135 Deg/lb-in (1.19 Deg/Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR14-5/16"-5MM-SS
Zoro #
G7097023
UPC #
634529199398
Country of Origin
United States

Dimensions

Bore Dia.
0.313 in x 5 mm
Outside Dia.
0.875 in (22.2 mm)
Overall Length
1.063 in (27.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,5/16"x5mm,303 SS
Torsional Stiffness (Deg./In.-Lbs.)
0.135 Deg/lb-in (1.19 Deg/Nm)
Style
Set Screw
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Max. Angular Misalignment
3 deg
Material
303 Stainless Steel
Dynamic Torque Reversing
5.5 lb-in (0.62 Nm)
Number of Screws
4 ea
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
11 lb-in (1.24 Nm)
B1 Shaft Penetration
0.499 in
Moment of Inertia
0.0157 lb-in<sup>2</sup>, 4.594 x10<sup>-6</sup> kg-m<sup>2</sup>
Static Torque
22 lb-in (2.49 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Measurement Type
Inch/Metric
Axial Motion
0.005 in (0.13 mm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Seating Torque
1.76 Nm
B2 Shaft Penetration
12.6 mm
Screw Material
Alloy Steel

Description

Beam Coupling,4 Beam,5/16 In.x5mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.