Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 5/16"x6mm, Aluminum, OD 0.875", L 1.063"

  • Mfr # PSR14-5/16"-6MM-A

  • Zoro # G7097008


product price: $37.45
/ea

Key Features

Bore Dia.
0.313 in x 6 mm
Max. RPM
6000 RPM
Outside Dia.
0.875 in (22.2 mm)
Overall Length
1.063 in (27.0 mm)
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR14-5/16"-6MM-A
Zoro #
G7097008
UPC #
634529198322
Country of Origin
United States

Dimensions

Bore Dia.
0.313 in x 6 mm
Outside Dia.
0.875 in (22.2 mm)
Overall Length
1.063 in (27.0 mm)
Set Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,5/16"x6mm,Aluminum
Material
Aluminum
Style
Set Screw
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.270 Deg/lb-in (2.39 Deg/Nm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Screw Seating Torque
1.76 Nm
Screw Finish
Black Oxide
Dynamic Torque Reversing
4 lb-in (0.45 Nm)
Screw Material
Alloy Steel
Axial Motion
0.005 in (0.13 mm)
Measurement Type
Inch/Metric
Number of Screws
4 ea
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-Reversing
8 lb-in (0.90 Nm)
B2 Shaft Penetration
12.6 mm
B1 Shaft Penetration
0.499 in
Moment of Inertia
0.0056 lb-in<sup>2</sup>, 1.639 x10<sup>-6</sup> kg-m<sup>2</sup>
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Static Torque
16 lb-in (1.81 Nm)

Description

Beam Coupling,4 Beam,5/16 In.x6mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.