Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 5/32"x3mm, 303 SS, OD 0.750", L 0.900"

  • Mfr # PSR12-5/32"-3MM-SS

  • Zoro # G7097227


product price: $68.59
/ea

Key Features

Bore Dia.
0.156 in x 3 mm
Max. RPM
6000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
0.900 in (22.9 mm)
Style
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR12-5/32"-3MM-SS
Zoro #
G7097227
UPC #
634529199312
Country of Origin
United States

Dimensions

Bore Dia.
0.156 in x 3 mm
Outside Dia.
0.750 in (19.1 mm)
Overall Length
0.900 in (22.9 mm)
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,5/32"x3mm,303 SS
Style
Set Screw
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Angular Misalignment
3 deg
Material
303 Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.151 Deg/lb-in (1.34 Deg/Nm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Screw Material
Alloy Steel
Dynamic Torque Reversing
5.75 lb-in (0.65 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
B2 Shaft Penetration
10.7 mm
Moment of Inertia
0.0070 lb-in<sup>2</sup>, 2.048 x10<sup>-6</sup> kg-m<sup>2</sup>
Dynamic Torque Non-Reversing
11.5 lb-in (1.30 Nm)
Measurement Type
Inch/Metric
B1 Shaft Penetration
0.422 in
Screw Finish
Black Oxide
Static Torque
23 lb-in (2.60 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Axial Motion
0.005 in (0.13 mm)
Number of Screws
2 ea
Screw Seating Torque
1.76 Nm

Description

Beam Coupling,4 Beam,5/32 In.x3mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.