Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 5mmx1/8", 303 SS, OD 0.590", L 0.787"

  • Mfr # MWS15-5MM-1/8"-SS

  • Zoro # G7087357


product price: $74.39
/ea

Key Features

Bore Dia.
5 mm x 0.125 in
Max. RPM
6000 RPM
Outside Dia.
0.590 in (15.0 mm)
Overall Length
0.787 in (20.0 mm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS15-5MM-1/8"-SS
Zoro #
G7087357
UPC #
634529207499
Country of Origin
United States

Dimensions

Bore Dia.
5 mm x 0.125 in
Outside Dia.
0.590 in (15.0 mm)
Overall Length
0.787 in (20.0 mm)
Set Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,5mmx1/8",303 SS
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
2.52 Deg/Nm
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Material
303 Stainless Steel
Max. Angular Misalignment
3 deg
Dynamic Torque Reversing
0.30 Nm
Measurement Type
Inch/Metric
B1 Shaft Penetration
9.5 mm
B2 Shaft Penetration
0.378 in
Screw Material
Alloy Steel
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
0.60 Nm
Screw Seating Torque
0.92 Nm
Static Torque
1.20 Nm
Axial Motion
0.005 in (0.13 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Moment of Inertia
0.731x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
4 ea

Description

Beam Coupling,4 Beam,5mmx1/8 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.