Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 5mmx3/16", 303 SS, OD 0.625", L 0.800"

  • Mfr # PSR10-5MM-3/16"-SS

  • Zoro # G7097367


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5 mm x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.625 in (15.9 mm)
Overall Length
0.800 in (20.3 mm)
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR10-5MM-3/16"-SS
Zoro #
G7097367
UPC #
634529199206
Country of Origin
United States

Dimensions

Bore Dia.
5 mm x 0.188 in
Outside Dia.
0.625 in (15.9 mm)
Overall Length
0.800 in (20.3 mm)
Set Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,5mmx3/16",303 SS
Material
303 Stainless Steel
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.286 Deg/lb-in (2.53 Deg/Nm)
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Screw Seating Torque
0.92 Nm
Screw Material
Alloy Steel
Axial Motion
0.005 in (0.13 mm)
B1 Shaft Penetration
9.5 mm
Moment of Inertia
0.0317 lb-in<sup>2</sup> 0.878 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
2 ea
Dynamic Torque Non-Reversing
8 lb-in (0.90 Nm)
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Dynamic Torque Reversing
4 lb-in (0.45 Nm)
Measurement Type
Inch/Metric
B2 Shaft Penetration
0.377 in
Static Torque
16.0 lb-in (1.81 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)

Description

Beam Coupling,4 Beam,5mmx3/16 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.