Motion Control Coupling, 4 Beam, 5mmx3/16", 303 SS, OD 0.875", L 1.063"

  • Mfr # PCR14-5MM-3/16"-SS

  • Zoro # G7095160


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5 mm x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.875 in (22.2 mm)
Overall Length
1.063 in (27.0 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.092 Deg/lb-in (0.81 Deg/Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR14-5MM-3/16"-SS
Zoro #
G7095160
UPC #
634529197288
Country of Origin
United States

Dimensions

Bore Dia.
5 mm x 0.188 in
Outside Dia.
0.875 in (22.2 mm)
Overall Length
1.063 in (27.0 mm)
Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,5mmx3/16",303 SS
Torsional Stiffness (Deg./In.-Lbs.)
0.092 Deg/lb-in (0.81 Deg/Nm)
Max. Angular Misalignment
3 deg
Material
303 Stainless Steel
Style
Clamp
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Screw Seating Torque
2.1 Nm
Screw Finish
Black Oxide
Dynamic Torque Reversing
6.7 lb-in (0.76 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
B2 Shaft Penetration
0.499 in
Number of Screws
2 ea
Dynamic Torque Non-Reversing
13.5 lb-in (1.53 Nm)
B1 Shaft Penetration
12.6 mm
Axial Motion
0.005 in (0.13 mm)
Moment of Inertia
0.0157 lb-in<sup>2</sup>, 4.594 x10<sup>-6</sup> kg-m<sup>2</sup>
Static Torque
27.0 lb-in (3.05 Nm)
Screw Material
Alloy Steel
Measurement Type
Inch/Metric

Description

Beam Coupling,4 Beam,5mmx3/16 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.