Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 5mmx5/32", 303 SS, OD 0.625", L 0.800"

  • Mfr # PSR10-5MM-5/32"-SS

  • Zoro # G7097349


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5 mm x 0.156 in
Max. RPM
6000 RPM
Outside Dia.
0.625 in (15.9 mm)
Overall Length
0.800 in (20.3 mm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR10-5MM-5/32"-SS
Zoro #
G7097349
UPC #
634529199213
Country of Origin
United States

Dimensions

Bore Dia.
5 mm x 0.156 in
Outside Dia.
0.625 in (15.9 mm)
Overall Length
0.800 in (20.3 mm)
Fastening Dimensions
Metric
Set Screw Size
M3

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,5mmx5/32",303 SS
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.286 Deg/lb-in (2.53 Deg/Nm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Material
303 Stainless Steel
Style
Set Screw
Moment of Inertia
0.0317 lb-in<sup>2</sup> 0.878 x10<sup>-6</sup> kg-m<sup>2</sup>
Dynamic Torque Non-Reversing
8 lb-in (0.90 Nm)
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
B2 Shaft Penetration
0.377 in
Number of Screws
2 ea
Screw Finish
Black Oxide
Axial Motion
0.005 in (0.13 mm)
Static Torque
16.0 lb-in (1.81 Nm)
Screw Seating Torque
0.92 Nm
Dynamic Torque Reversing
4 lb-in (0.45 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
B1 Shaft Penetration
9.5 mm
Measurement Type
Inch/Metric

Description

Beam Coupling,4 Beam,5mmx5/32 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.