Motion Control Coupling, 4 Beam, 6mmx3/16", Aluminum, OD 0.750", L 0.900"

  • Mfr # PCR12-6MM-3/16"-A

  • Zoro # G7095090


product price:  $36.99
/ea

Key Features

Bore Dia.
6 mm x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
0.900 in (22.9 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR12-6MM-3/16"-A
Zoro #
G7095090
UPC #
634529172988
Country of Origin
United States

Dimensions

Bore Dia.
6 mm x 0.188 in
Outside Dia.
0.750 in (19.1 mm)
Overall Length
0.900 in (22.9 mm)
Screw Size
M2.5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,6mmx3/16",Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Style
Clamp
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.328 Deg/lb-in (2.90 Deg/Nm)
Max. Angular Misalignment
3 deg
B2 Shaft Penetration
0.422 in
Axial Motion
0.005 in (0.13 mm)
Screw Finish
Black Oxide
Moment of Inertia
0.0025 lb-in<sup>2</sup>, 0.731 x10<sup>-6</sup> kg-m<sup>2</sup>
Measurement Type
Inch/Metric
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Number of Screws
2 ea
B1 Shaft Penetration
10.7 mm
Dynamic Torque Non-Reversing
7 lb-in (0.79 Nm)
Dynamic Torque Reversing
3.5 lb-in (0.40 Nm)
Screw Seating Torque
1.21 Nm
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Static Torque
14.0 lb-in (1.58 Nm)
Screw Material
Alloy Steel

Description

Beam Coupling,4 Beam,6mmx3/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.