Motion Control Coupling, 4 Beam, 6mmx3/16", Aluminum, OD 0.787", L 0.787"

  • Mfr # MWS20-6MM-3/16"-A

  • Zoro # G7087278


product price: $29.29
/ea

Key Features

Bore Dia.
6 mm x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.787 in (20.0 mm)
Overall Length
0.787 in (20.0 mm)
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS20-6MM-3/16"-A
Zoro #
G7087278
UPC #
634529206904
Country of Origin
United States

Dimensions

Bore Dia.
6 mm x 0.188 in
Outside Dia.
0.787 in (20.0 mm)
Overall Length
0.787 in (20.0 mm)
Set Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,6mmx3/16",Aluminum
Material
Aluminum
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
2.48 Deg/Nm
Static Torque
1.15 Nm
Dynamic Torque Reversing
0.29 Nm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Measurement Type
Inch/Metric
Moment of Inertia
1.053x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
9.5 mm
B2 Shaft Penetration
0.378 in
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Seating Torque
0.92 Nm
Dynamic Torque Non-Reversing
0.58 Nm
Axial Motion
0.005 in (0.13 mm)
Number of Screws
4 ea
Screw Finish
Black Oxide
Screw Material
Alloy Steel

Description

Beam Coupling,4 Beam,6mmx3/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.