Motion Control Coupling, 4 Beam, 7mmx3/16", Aluminum, OD 0.875", L 1.063"

  • Mfr # PSR14-7MM-3/16"-A

  • Zoro # G7097559


product price: $37.45
/ea

Key Features

Bore Dia.
7 mm x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.875 in (22.2 mm)
Overall Length
1.063 in (27.0 mm)
Max. Angular Misalignment
3 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR14-7MM-3/16"-A
Zoro #
G7097559
UPC #
634529198377
Country of Origin
United States

Dimensions

Bore Dia.
7 mm x 0.188 in
Outside Dia.
0.875 in (22.2 mm)
Overall Length
1.063 in (27.0 mm)
Set Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,7mmx3/16",Aluminum
Max. Angular Misalignment
3 deg
Material
Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.275 Deg/lb-in (2.43 Deg/Nm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Style
Set Screw
Number of Screws
4 ea
Dynamic Torque Non-Reversing
8 lb-in (0.90 Nm)
Moment of Inertia
0.0056 lb-in<sup>2</sup>, 1.639 x10<sup>-6</sup> kg-m<sup>2</sup>
Dynamic Torque Reversing
4 lb-in (0.45 Nm)
Static Torque
16.0 lb-in (1.81 Nm)
Screw Seating Torque
1.76 Nm
B1 Shaft Penetration
12.6 mm
Measurement Type
Inch/Metric
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
B2 Shaft Penetration
0.499 in
Axial Motion
0.005 in (0.13 mm)
Screw Material
Alloy Steel

Description

Beam Coupling,4 Beam,7mmx3/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.