Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 7x7mm, Aluminum, OD 25.0mm, L 24.0mm

  • Mfr # MWS25-7-7-A

  • Zoro # G7087390


product price: $37.15
/ea

Key Features

Bore Dia.
7 mm x 7 mm
Max. RPM
6000 RPM
Outside Dia.
25.0 mm
Overall Length
24.0 mm
Max. Parallel Misalignment (In.)
0.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-7-7-A
Zoro #
G7087390
UPC #
634529212738
Country of Origin
United States

Dimensions

Bore Dia.
7 mm x 7 mm
Outside Dia.
25.0 mm
Overall Length
24.0 mm
Set Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,7x7mm,Aluminum
Max. Parallel Misalignment (In.)
0.38 mm
Max. Angular Misalignment
3 deg
Style
Set Screw
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
1.22 Deg/Nm
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Dynamic Torque Reversing
0.86 Nm
Number of Screws
4 ea
Screw Material
Alloy Steel
Axial Motion
0.25 mm
Screw Seating Torque
1.76 Nm
Measurement Type
Metric
Dynamic Torque Non-Reversing
1.71 Nm
B2 Shaft Penetration
11.7 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Black Oxide
Static Torque
3.42 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Moment of Inertia
2.955 x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
11.7 mm

Description

Beam Coupling,4 Beam,7x7mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.