Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 9mmx1/4", Aluminum, OD 0.984", L 0.945"

  • Mfr # MWS25-9MM-1/4"-A

  • Zoro # G7087381


product price: $39.99
/ea

Key Features

Bore Dia.
9 mm x 0.250 in
Max. RPM
6000 RPM
Outside Dia.
0.984 in (25.0 mm)
Overall Length
0.945 in (24.0 mm)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-9MM-1/4"-A
Zoro #
G7087381
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9 mm x 0.250 in
Outside Dia.
0.984 in (25.0 mm)
Overall Length
0.945 in (24.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,9mmx1/4",Aluminum
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Material
Aluminum
Max. Angular Misalignment
3 deg
Style
Set Screw
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
1.75 Deg/Nm
Axial Motion
0.010 in (0.25 mm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Material
Alloy Steel
B2 Shaft Penetration
0.461 in
Screw Seating Torque
1.76 Nm
Moment of Inertia
2.955x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
4 ea
Dynamic Torque Non-Reversing
1.55 Nm
Measurement Type
Inch/Metric
B1 Shaft Penetration
11.7 mm
Screw Finish
Black Oxide
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Reversing
0.78 Nm
Static Torque
3.10 Nm

Description

Beam Coupling,4 Beam,9mmx1/4 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.