Zoro Homepage

Motion Control Coupling, 4 Beam, 9x8mm, 303 SS, OD 25.0mm, L 24.0mm

  • Mfr # MWS25-9-8-SS

  • Zoro # G7087549


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
9 mm x 8 mm
Max. RPM
6000 RPM
Outside Dia.
25.0 mm
Overall Length
24.0 mm
Style
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-9-8-SS
Zoro #
G7087549
UPC #
634529212912
Country of Origin
United States

Dimensions

Bore Dia.
9 mm x 8 mm
Outside Dia.
25.0 mm
Overall Length
24.0 mm
Set Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,9x8mm,303 SS
Style
Set Screw
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.38 mm
Material
303 Stainless Steel
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.83 Deg/Nm
Static Torque
4.60 Nm
Screw Finish
Black Oxide
Moment of Inertia
7.871 x10<sup>-6</sup> kg-m<sup>2</sup>
Bore Tolerance
+0.025 mm / -0.000 mm
B2 Shaft Penetration
11.7 mm
Number of Screws
4 ea
Axial Motion
0.25 mm
Dynamic Torque Reversing
1.15 Nm
Dynamic Torque Non-Reversing
2.30 Nm
B1 Shaft Penetration
11.7 mm
Screw Seating Torque
1.76 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Measurement Type
Metric
Screw Material
Alloy Steel

Description

Beam Coupling,4 Beam,9x8mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.