Zoro Homepage

Motion Control Coupling, 4 Beam, 9x8mm, 303 SS, OD 30.0mm, L 30.0mm

  • Mfr # MWS30-9-8-SS

  • Zoro # G7087488


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
9 mm x 8 mm
Max. RPM
6000 RPM
Outside Dia.
30.0 mm
Overall Length
30.0 mm
Max. Parallel Misalignment (In.)
0.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-9-8-SS
Zoro #
G7087488
UPC #
634529213001
Country of Origin
United States

Dimensions

Bore Dia.
9 mm x 8 mm
Outside Dia.
30.0 mm
Overall Length
30.0 mm
Fastening Dimensions
Metric
Set Screw Size
M5

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,9x8mm,303 SS
Max. Parallel Misalignment (In.)
0.38 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.33 Deg/Nm
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Material
303 Stainless Steel
Max. Angular Misalignment
3 deg
Style
Set Screw
Dynamic Torque Non-Reversing
5.20 Nm
Screw Seating Torque
4 Nm
Screw Finish
Black Oxide
Dynamic Torque Reversing
2.60 Nm
Number of Screws
4 ea
B2 Shaft Penetration
14.2 mm
B1 Shaft Penetration
14.2 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Material
Alloy Steel
Static Torque
10.40 Nm
Measurement Type
Metric
Axial Motion
0.25 mm
Moment of Inertia
20.920 x10<sup>-6</sup> kg-m<sup>2</sup>

Description

Beam Coupling,4 Beam,9x8mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.