Zoro Homepage

Motion Control Coupling, 4 Beam, 9x8mm, Aluminum, OD 25.0mm, L 24.0mm

  • Mfr # MWS25-9-8-A

  • Zoro # G7087512


product price: $39.99
/ea

Key Features

Bore Dia.
9 mm x 8 mm
Max. RPM
6000 RPM
Outside Dia.
25.0 mm
Overall Length
24.0 mm
Torsional Stiffness (Deg./In.-Lbs.)
1.75 Deg/Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-9-8-A
Zoro #
G7087512
UPC #
634529130834
Country of Origin
United States

Dimensions

Bore Dia.
9 mm x 8 mm
Outside Dia.
25.0 mm
Overall Length
24.0 mm
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,9x8mm,Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
1.75 Deg/Nm
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Material
Aluminum
Max. Parallel Misalignment (In.)
0.38 mm
Style
Set Screw
Static Torque
3.10 Nm
B2 Shaft Penetration
11.7 mm
Measurement Type
Metric
Bore Tolerance
+0.025 mm / -0.000 mm
Dynamic Torque Non-Reversing
1.55 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Black Oxide
Number of Screws
4 ea
Screw Material
Alloy Steel
Dynamic Torque Reversing
0.78 Nm
Axial Motion
0.25 mm
B1 Shaft Penetration
11.7 mm
Moment of Inertia
2.955 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Seating Torque
1.76 Nm

Description

Beam Coupling,4 Beam,9x8mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.