Zoro Homepage

Motion Control Coupling, 4 Beam, 9x9mm, 303 SS, OD 25.0mm, L 24.0mm

  • Mfr # MWS25-9-9-SS

  • Zoro # G7087558


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Bore Dia.
9 mm x 9 mm
Max. RPM
6000 RPM
Outside Dia.
25.0 mm
Overall Length
24.0 mm
Max. Angular Misalignment
3 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-9-9-SS
Zoro #
G7087558
UPC #
634529212929
Country of Origin
United States

Dimensions

Bore Dia.
9 mm x 9 mm
Outside Dia.
25.0 mm
Overall Length
24.0 mm
Set Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,9x9mm,303 SS
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.38 mm
Material
303 Stainless Steel
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.83 Deg/Nm
Style
Set Screw
Number of Screws
4 ea
Dynamic Torque Non-Reversing
2.30 Nm
Screw Seating Torque
1.76 Nm
Screw Material
Alloy Steel
Screw Finish
Black Oxide
B2 Shaft Penetration
11.7 mm
Measurement Type
Metric
Static Torque
4.60 Nm
Moment of Inertia
7.871 x10<sup>-6</sup> kg-m<sup>2</sup>
Bore Tolerance
+0.025 mm / -0.000 mm
Dynamic Torque Reversing
1.15 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B1 Shaft Penetration
11.7 mm
Axial Motion
0.25 mm

Description

Beam Coupling,4 Beam,9x9mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.