Motion Control Coupling, 6 Beam, 11mmx5/16", Aluminum, OD 1.250", L 1.750"

  • Mfr # FSR20-11MM-5/16"-A

  • Zoro # G7088510


product price: $67.15
/ea

Key Features

Bore Dia.
11 mm x 0.313 in
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSR20-11MM-5/16"-A
Zoro #
G7088510
UPC #
634529194157
Country of Origin
United States

Dimensions

Bore Dia.
11 mm x 0.313 in
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,11mmx5/16",Aluminum
Material
Aluminum
Style
Set Screw
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.071 Deg/lb-in (0.63 Deg/Nm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Measurement Type
Inch/Metric
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
B1 Shaft Penetration
21.4 mm
Axial Motion
0.010 in (0.25 mm)
Number of Screws
4 ea
Screw Finish
Black Oxide
B2 Shaft Penetration
0.842 in
Dynamic Torque Non-Reversing
25 lb-in (2.83 Nm)
Dynamic Torque Reversing
12.5 lb-in (1.40 Nm)
Screw Seating Torque
7.2 Nm
Static Torque
50.0 lb-in (5.65 Nm)
Screw Material
Alloy Steel
Moment of Inertia
0.0401 lb-in<sup>2</sup>, 11.885 x10<sup>-6</sup> kg-m<sup>2</sup>

Description

Beam Coupling,6 Beam,11mmx5/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.