Motion Control Coupling, 6 Beam, 11x10mm, Aluminum, OD 38.1mm, L 57.2mm

  • Mfr # FSMR38-11-10-A

  • Zoro # G7088501


product price:  $69.89
/ea

Key Features

Bore Dia.
11 mm x 10 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Max. Parallel Misalignment (In.)
0.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-11-10-A
Zoro #
G7088501
UPC #
634529011140
Country of Origin
United States

Dimensions

Bore Dia.
11 mm x 10 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,11x10mm,Aluminum
Max. Parallel Misalignment (In.)
0.76 mm
Max. Angular Misalignment
3 deg
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.24 Deg/Nm
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Style
Set Screw
Screw Finish
Black Oxide
Measurement Type
Metric
B1 Shaft Penetration
27.3 mm
Dynamic Torque Non-Reversing
6.22 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Reversing
3.11 Nm
Moment of Inertia
30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
4 ea
Screw Seating Torque
7.2 Nm
Axial Motion
0.38 mm
B2 Shaft Penetration
27.3 mm
Static Torque
12.43 Nm

Description

Beam Coupling,6 Beam,11x10mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.