Motion Control Coupling, 6 Beam, 12mmx3/8", 303 SS, OD 1.250", L 1.750"
Mfr # FCR20-12MM-3/8"-SS
Zoro # G7088669
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
12 mm x 0.375 in
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Clearance Dia. (In.)
1.459 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCR20-12MM-3/8"-SS
Zoro #
G7088669
UPC #
634529193075
Country of Origin
United States
Dimensions
Bore Dia.
12 mm x 0.375 in
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Fastening Dimensions
Metric
Description
Beam Coupling,6 Beam,12mmx3/8 In.,303 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.