Motion Control Coupling, 6 Beam, 1/2"x10mm, 303 SS, OD 1.250", L 1.750"

  • Mfr # FCR20-1/2"-10MM-SS

  • Zoro # G7087503


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.500 in x 10 mm
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Screw Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR20-1/2"-10MM-SS
Zoro #
G7087503
UPC #
634529192986
Country of Origin
United States

Dimensions

Bore Dia.
0.500 in x 10 mm
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Screw Size
M5
Clearance Dia. (In.)
1.459 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,1/2"x10mm,303 SS
Torsional Stiffness (Deg./In.-Lbs.)
0.037 Deg/lb-in (0.33 Deg/Nm)
Material
303 Stainless Steel
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Style
Clamp
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Dynamic Torque Non-Reversing
53.5 lb-in (6.05 Nm)
Screw Seating Torque
9.5 Nm
Moment of Inertia
0.1094 lb-in<sup>2</sup>, 32.426 x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
0.842 in
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Number of Screws
2 ea
B2 Shaft Penetration
21.4 mm
Static Torque
107 lb-in (12.09 Nm)
Dynamic Torque Reversing
26.75 lb-in (3.02 Nm)
Screw Material
Alloy Steel with Nypatch®
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Measurement Type
Inch/Metric
Axial Motion
0.010 in (0.25 mm)

Description

Beam Coupling,6 Beam,1/2 In.x10mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.