Motion Control Coupling, 6 Beam, 1/2"x10mm, Aluminum, OD 1.250", L 1.750"

  • Mfr # FCR20-1/2"-10MM-A

  • Zoro # G7087591


product price:  $64.39
/ea

Key Features

Bore Dia.
0.500 in x 10 mm
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Max. Angular Misalignment
3 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR20-1/2"-10MM-A
Zoro #
G7087591
UPC #
634529173206
Country of Origin
United States

Dimensions

Bore Dia.
0.500 in x 10 mm
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,1/2"x10mm,Aluminum
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Material
Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Style
Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.072 Deg/lb-in (0.64 Deg/Nm)
Static Torque
50 lb-in (5.65 Nm)
Number of Screws
2 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Dynamic Torque Non-Reversing
25 lb-in (2.83 Nm)
Measurement Type
Inch/Metric
Axial Motion
0.010 in (0.25 mm)
Screw Seating Torque
9.5 Nm
B2 Shaft Penetration
21.4 mm
Dynamic Torque Reversing
12.5 lb-in (1.40 Nm)
Screw Material
Alloy Steel with Nypatch®
Screw Finish
Black Oxide
B1 Shaft Penetration
0.842 in
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Moment of Inertia
0.0401 lb-in<sup>2</sup>, 11.885 x10<sup>-6</sup> kg-m<sup>2</sup>

Description

Beam Coupling,6 Beam,1/2 In.x10mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.