Motion Control Coupling, 6 Beam, 1/2"x11mm, 303 SS, OD 1.250", L 1.750"

  • Mfr # FSR20-1/2"-11MM-SS

  • Zoro # G7087652


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.500 in x 11 mm
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Style
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR20-1/2"-11MM-SS
Zoro #
G7087652
UPC #
634529195123
Country of Origin
United States

Dimensions

Bore Dia.
0.500 in x 11 mm
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Fastening Dimensions
Metric
Set Screw Size
M6

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,1/2"x11mm,303 SS
Style
Set Screw
Material
303 Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.037 Deg/lb-in (0.33 Deg/Nm)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
B1 Shaft Penetration
0.842 in
Axial Motion
0.010 in (0.25 mm)
Static Torque
107 lb-in (12.09 Nm)
Screw Seating Torque
7.2 Nm
Measurement Type
Inch/Metric
Number of Screws
4 ea
Screw Material
Alloy Steel
Dynamic Torque Reversing
26.75 lb-in (3.02 Nm)
B2 Shaft Penetration
21.4 mm
Dynamic Torque Non-Reversing
53.5 lb-in (6.05 Nm)
Moment of Inertia
0.1094 lb-in<sup>2</sup>, 32.426 x10<sup>-6</sup> kg-m<sup>2</sup>
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)

Description

Beam Coupling,6 Beam,1/2 In.x11mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.