Motion Control Coupling, 6 Beam, 1/2"x12mm, Aluminum, OD 1.250", L 1.750"

  • Mfr # FCR20-1/2"-12MM-A

  • Zoro # G7087670


product price:  $73.99
/ea

Key Features

Bore Dia.
0.500 in x 12 mm
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Clearance Dia. (In.)
1.459 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR20-1/2"-12MM-A
Zoro #
G7087670
UPC #
634529192221
Country of Origin
United States

Dimensions

Bore Dia.
0.500 in x 12 mm
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,1/2"x12mm,Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.072 Deg/lb-in (0.64 Deg/Nm)
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Material
Aluminum
Style
Clamp
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Moment of Inertia
0.0401 lb-in<sup>2</sup>, 11.885 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
2 ea
Dynamic Torque Non-Reversing
25 lb-in (2.83 Nm)
B2 Shaft Penetration
21.4 mm
Static Torque
50 lb-in (5.65 Nm)
Axial Motion
0.010 in (0.25 mm)
B1 Shaft Penetration
0.842 in
Screw Material
Alloy Steel with Nypatch®
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Finish
Black Oxide
Screw Seating Torque
9.5 Nm
Dynamic Torque Reversing
12.5 lb-in (1.40 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Measurement Type
Inch/Metric

Description

Beam Coupling,6 Beam,1/2 In.x12mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.