Motion Control Coupling, 6 Beam, 1/2"x9mm, Aluminum, OD 1.250", L 1.750"
Mfr # FCR20-1/2"-9MM-A
Zoro # G7087950
product price: $62.19
/eaKey Features
Bore Dia.
0.500 in x 9 mm
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCR20-1/2"-9MM-A
Zoro #
G7087950
UPC #
634529192245
Country of Origin
United States
Dimensions
Bore Dia.
0.500 in x 9 mm
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Fastening Dimensions
Metric
Description
Beam Coupling,6 Beam,1/2 In.x9mm,Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.