Motion Control Coupling, 6 Beam, 13mmx1/2", Aluminum, OD 1.500", L 2.250"

  • Mfr # FCR24-13MM-1/2"-A

  • Zoro # G7088781


product price:  $79.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
13 mm x 0.500 in
Max. RPM
6000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Screw Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-13MM-1/2"-A
Zoro #
G7088781
UPC #
634529192443
Country of Origin
United States

Dimensions

Bore Dia.
13 mm x 0.500 in
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Screw Size
M5
Clearance Dia. (In.)
1.642 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,13mmx1/2",Aluminum
Material
Aluminum
Style
Clamp
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.027 Deg/lb-in (0.24 Deg/Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Static Torque
110.0 lb-in (12.43 Nm)
Moment of Inertia
0.1023 lb-in<sup>2</sup>, 30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
27.3 mm
Measurement Type
Inch/Metric
B2 Shaft Penetration
1.075 in
Screw Finish
Black Oxide
Screw Material
Alloy Steel with Nypatch®
Screw Seating Torque
9.5 Nm
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Number of Screws
2 ea
Axial Motion
0.015 in (0.38 mm)
Dynamic Torque Reversing
27.5 lb-in (3.11 Nm)
Dynamic Torque Non-Reversing
55 lb-in (6.22 Nm)

Description

Beam Coupling,6 Beam,13mmx1/2 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.