Motion Control Coupling, 6 Beam, 13x11mm, 303 SS, OD 31.8mm, L 44.5mm

  • Mfr # FSMR32-13-11-SS

  • Zoro # G7089168


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
13 mm x 11 mm
Max. RPM
6000 RPM
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Max. Parallel Misalignment (In.)
0.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMR32-13-11-SS
Zoro #
G7089168
UPC #
634529211106
Country of Origin
United States

Dimensions

Bore Dia.
13 mm x 11 mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,13x11mm,303 SS
Max. Parallel Misalignment (In.)
0.38 mm
Material
303 Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.33 Deg/Nm
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Angular Misalignment
3 deg
Style
Set Screw
Moment of Inertia
32.426 x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
21.4 mm
Axial Motion
0.25 mm
Static Torque
11.32 Nm
B1 Shaft Penetration
21.4 mm
Measurement Type
Metric
Number of Screws
4 ea
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Dynamic Torque Non-Reversing
5.66 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Seating Torque
7.2 Nm
Screw Material
Alloy Steel
Dynamic Torque Reversing
2.83 Nm

Description

Beam Coupling,6 Beam,13x11mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.