Motion Control Coupling, 6 Beam, 13x12mm, Aluminum, OD 31.8mm, L 44.5mm

  • Mfr # FCMR32-13-12-A

  • Zoro # G7089210


product price:  $63.49
/ea

Key Features

Bore Dia.
13 mm x 12 mm
Max. RPM
6000 RPM
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-13-12-A
Zoro #
G7089210
UPC #
634529209400
Country of Origin
United States

Dimensions

Bore Dia.
13 mm x 12 mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size
M5
Clearance Dia. (mm)
37.06 mm
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,13x12mm,Aluminum
Material
Aluminum
Max. Parallel Misalignment (In.)
0.38 mm
Style
Clamp
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.71 Deg/Nm
Measurement Type
Metric
Dynamic Torque Reversing
1.45 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Black Oxide
Axial Motion
0.25 mm
Screw Material
Alloy Steel with Nypatch®
B1 Shaft Penetration
21.4 mm
Dynamic Torque Non-Reversing
2.90 Nm
Number of Screws
2 ea
Moment of Inertia
11.885 x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
21.4 mm
Screw Seating Torque
9.5 Nm
Static Torque
5.80 Nm
Bore Tolerance
+0.025 mm / -0.000 mm

Description

Beam Coupling,6 Beam,13x12mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.