Motion Control Coupling, 6 Beam, 13x13mm, 303 SS, OD 31.8mm, L 44.5mm

  • Mfr # FCMR32-13-13-SS

  • Zoro # G7089378


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
13 mm x 13 mm
Max. RPM
6000 RPM
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Max. Parallel Misalignment (In.)
0.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-13-13-SS
Zoro #
G7089378
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
13 mm x 13 mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size
M5
Clearance Dia. (mm)
37.06 mm
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,13x13mm,303 SS
Max. Parallel Misalignment (In.)
0.38 mm
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.33 Deg/Nm
Material
303 Stainless Steel
Style
Clamp
Screw Seating Torque
9.5 Nm
Dynamic Torque Non-Reversing
5.66 Nm
Number of Screws
2 ea
Screw Material
Alloy Steel with Nypatch®
Measurement Type
Metric
Bore Tolerance
+0.025 mm / -0.000 mm
B2 Shaft Penetration
21.4 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Axial Motion
0.25 mm
B1 Shaft Penetration
21.4 mm
Dynamic Torque Reversing
2.83 Nm
Static Torque
11.32 Nm
Screw Finish
Black Oxide
Moment of Inertia
32.426 x10<sup>-6</sup> kg-m<sup>2</sup>

Description

Beam Coupling,6 Beam,13x13mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.