Motion Control Coupling, 6 Beam, 13x13mm, Aluminum, OD 31.8mm, L 44.5mm

  • Mfr # FCMR32-13-13-A

  • Zoro # G7089192


product price:  $68.75
/ea

Key Features

Bore Dia.
13 mm x 13 mm
Max. RPM
6000 RPM
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.71 Deg/Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCMR32-13-13-A
Zoro #
G7089192
UPC #
634529137420
Country of Origin
United States

Dimensions

Bore Dia.
13 mm x 13 mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size
M5
Clearance Dia. (mm)
37.06 mm
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,13x13mm,Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.71 Deg/Nm
Style
Clamp
Material
Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.38 mm
Max. Angular Misalignment
3 deg
Dynamic Torque Non-Reversing
2.90 Nm
Axial Motion
0.25 mm
Measurement Type
Metric
Screw Finish
Black Oxide
Static Torque
5.80 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Dynamic Torque Reversing
1.45 Nm
B1 Shaft Penetration
21.4 mm
Screw Material
Alloy Steel with Nypatch®
Screw Seating Torque
9.5 Nm
Moment of Inertia
11.885 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
2 ea
Bore Tolerance
+0.025 mm / -0.000 mm
B2 Shaft Penetration
21.4 mm

Description

Beam Coupling,6 Beam,13x13mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.