Motion Control Coupling, 6 Beam, 13x13mm, Aluminum, OD 31.8mm, L 44.5mm

  • Mfr # FSMR32-13-13-A

  • Zoro # G7089369


product price:  $67.19
/ea

Key Features

Bore Dia.
13 mm x 13 mm
Max. RPM
6000 RPM
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.71 Deg/Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-13-13-A
Zoro #
G7089369
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
13 mm x 13 mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,13x13mm,Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.71 Deg/Nm
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Material
Aluminum
Style
Set Screw
Max. Parallel Misalignment (In.)
0.38 mm
Number of Screws
4 ea
Axial Motion
0.25 mm
Screw Seating Torque
7.2 Nm
Dynamic Torque Reversing
1.27 Nm
Measurement Type
Metric
Screw Finish
Black Oxide
Static Torque
5.08 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B2 Shaft Penetration
21.4 mm
Screw Material
Alloy Steel
Moment of Inertia
11.885 x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
21.4 mm
Dynamic Torque Non-Reversing
2.54 Nm
Bore Tolerance
+0.025 mm / -0.000 mm

Description

Beam Coupling,6 Beam,13x13mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.