Motion Control Coupling, 6 Beam, 13x9mm, Aluminum, OD 31.8mm, L 44.5mm

  • Mfr # FSMR32-13-9-A

  • Zoro # G7089393


product price:  $60.19
/ea

Key Features

Bore Dia.
13 mm x 9 mm
Max. RPM
6000 RPM
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.71 Deg/Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMR32-13-9-A
Zoro #
G7089393
UPC #
634529210703
Country of Origin
United States

Dimensions

Bore Dia.
13 mm x 9 mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Fastening Dimensions
Metric
Set Screw Size
M6

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,13x9mm,Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.71 Deg/Nm
Material
Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.38 mm
Max. Angular Misalignment
3 deg
Style
Set Screw
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Seating Torque
7.2 Nm
Moment of Inertia
11.885 x10<sup>-6</sup> kg-m<sup>2</sup>
Axial Motion
0.25 mm
Number of Screws
4 ea
Static Torque
5.08 Nm
Dynamic Torque Non-Reversing
2.54 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B2 Shaft Penetration
21.4 mm
Screw Material
Alloy Steel
Screw Finish
Black Oxide
Dynamic Torque Reversing
1.27 Nm
B1 Shaft Penetration
21.4 mm
Measurement Type
Metric

Description

Beam Coupling,6 Beam,13x9mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.