Motion Control Coupling, 6 Beam, 14mmx3/8", 303 SS, OD 1.250", L 1.750"

  • Mfr # FCR20-14MM-3/8"-SS

  • Zoro # G7089457


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
14 mm x 0.375 in
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Screw Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR20-14MM-3/8"-SS
Zoro #
G7089457
UPC #
634529193136
Country of Origin
United States

Dimensions

Bore Dia.
14 mm x 0.375 in
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Screw Size
M5
Clearance Dia. (In.)
1.459 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,14mmx3/8",303 SS
Style
Clamp
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Material
303 Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.037 Deg/lb-in (0.33 Deg/Nm)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Number of Screws
2 ea
Dynamic Torque Reversing
25 lb-in (2.83 Nm)
Screw Seating Torque
9.5 Nm
Screw Material
Alloy Steel with Nypatch®
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Static Torque
100.2 lb-in (11.32 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Axial Motion
0.010 in (0.25 mm)
B2 Shaft Penetration
0.842 in
Measurement Type
Inch/Metric
Dynamic Torque Non-Reversing
50.1 lb-in (5.66 Nm)
Moment of Inertia
0.1094 lb-in<sup>2</sup>, 32.426 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Finish
Black Oxide
B1 Shaft Penetration
21.4 mm

Description

Beam Coupling,6 Beam,14mmx3/8 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.