Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750"

  • Mfr # FSR20-14MM-5/16"-A

  • Zoro # G7089673


product price:  $67.15
/ea

Key Features

Bore Dia.
14 mm x 0.313 in
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSR20-14MM-5/16"-A
Zoro #
G7089673
UPC #
634529194232
Country of Origin
United States

Dimensions

Bore Dia.
14 mm x 0.313 in
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,14mmx5/16",Aluminum
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Style
Set Screw
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.080 Deg/lb-in (0.71 Deg/Nm)
Material
Aluminum
Max. Angular Misalignment
3 deg
Dynamic Torque Reversing
11.2 lb-in (1.27 Nm)
B1 Shaft Penetration
21.4 mm
Screw Material
Alloy Steel
Axial Motion
0.010 in (0.25 mm)
B2 Shaft Penetration
0.842 in
Screw Finish
Black Oxide
Measurement Type
Inch/Metric
Number of Screws
4 ea
Screw Seating Torque
7.2 Nm
Dynamic Torque Non-Reversing
22.5 lb-in (2.54 Nm)
Static Torque
45.0 lb-in (5.08 Nm)
Moment of Inertia
0.0401 lb-in<sup>2</sup>, 11.885 x10<sup>-6</sup> kg-m<sup>2</sup>
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)

Description

Beam Coupling,6 Beam,14mmx5/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.