Motion Control Coupling, 6 Beam, 14x13mm, Aluminum, OD 38.1mm, L 57.2mm

  • Mfr # FCMR38-14-13-A

  • Zoro # G7089761


product price:  $85.55
/ea
Free Shipping & Returns

Key Features

Bore Dia.
14 mm x 13 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCMR38-14-13-A
Zoro #
G7089761
UPC #
634529209486
Country of Origin
United States

Dimensions

Bore Dia.
14 mm x 13 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size
M5
Clearance Dia. (mm)
41.71 mm
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,14x13mm,Aluminum
Material
Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.24 Deg/Nm
Style
Clamp
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.76 mm
B1 Shaft Penetration
27.3 mm
Screw Material
Alloy Steel with Nypatch®
Screw Seating Torque
9.5 Nm
Static Torque
12.43 Nm
Measurement Type
Metric
Dynamic Torque Non-Reversing
6.22 Nm
Dynamic Torque Reversing
3.11 Nm
Number of Screws
2 ea
Moment of Inertia
30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Axial Motion
0.38 mm
B2 Shaft Penetration
27.3 mm

Description

Beam Coupling,6 Beam,14x13mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.