Motion Control Coupling, 6 Beam, 1/4"x5mm, Aluminum, OD 0.625", L 1.000"

  • Mfr # FCR10-1/4"-5MM-A

  • Zoro # G7087932


product price: $37.85
/ea

Key Features

Bore Dia.
0.250 in x 5 mm
Max. RPM
6000 RPM
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR10-1/4"-5MM-A
Zoro #
G7087932
UPC #
634529191866
Country of Origin
United States

Dimensions

Bore Dia.
0.250 in x 5 mm
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Screw Size
M2.5
Clearance Dia. (In.)
0.796 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,1/4"x5mm,Aluminum
Material
Aluminum
Style
Clamp
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.360 Deg/lb-in (3.19 Deg/Nm)
B1 Shaft Penetration
0.483 in
Number of Screws
2 ea
Dynamic Torque Reversing
3.25 lb-in (0.37 Nm)
Screw Finish
Black Oxide
Static Torque
13 lb-in (1.47 Nm)
Moment of Inertia
0.0013 lb-in<sup>2</sup>, 0.380 x10<sup>-6</sup> kg-m<sup>2</sup>
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Material
Alloy Steel with Nypatch®
Axial Motion
0.005 in (0.13 mm)
Dynamic Torque Non-Reversing
6.5 lb-in (0.73 Nm)
B2 Shaft Penetration
12.3 mm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Seating Torque
1.21 Nm
Measurement Type
Inch/Metric

Description

Beam Coupling,6 Beam,1/4 In.x5mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.