Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 6 Beam, 1/4"x5mm, Aluminum, OD 0.625", L 1.000"

  • Mfr # FSR10-1/4"-5MM-A

  • Zoro # G7087862


product price: $34.45
/ea

Key Features

Bore Dia.
0.250 in x 5 mm
Max. RPM
6000 RPM
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR10-1/4"-5MM-A
Zoro #
G7087862
UPC #
634529193723
Country of Origin
United States

Dimensions

Bore Dia.
0.250 in x 5 mm
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Set Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,1/4"x5mm,Aluminum
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Max. Angular Misalignment
3 deg
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.360 Deg/lb-in (3.19 Deg/Nm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Style
Set Screw
Measurement Type
Inch/Metric
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Number of Screws
2 ea
B1 Shaft Penetration
0.483 in
Screw Material
Alloy Steel
Screw Seating Torque
1.76 Nm
Axial Motion
0.005 in (0.13 mm)
Moment of Inertia
0.0013 lb-in<sup>2</sup>, 0.380 x10<sup>-6</sup> kg-m<sup>2</sup>
Static Torque
13 lb-in (1.47 Nm)
Dynamic Torque Non-Reversing
6.5 lb-in (0.73 Nm)
Dynamic Torque Reversing
3.25 lb-in (0.37 Nm)
Screw Finish
Black Oxide
B2 Shaft Penetration
12.3 mm

Description

Beam Coupling,6 Beam,1/4 In.x5mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.