Motion Control Coupling, 6 Beam, 1/4"x6mm, 303 SS, OD 0.625", L 1.000"

  • Mfr # FCR10-1/4"-6MM-SS

  • Zoro # G7087969


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.250 in x 6 mm
Max. RPM
6000 RPM
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR10-1/4"-6MM-SS
Zoro #
G7087969
UPC #
634529192634
Country of Origin
United States

Dimensions

Bore Dia.
0.250 in x 6 mm
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Screw Size
M2.5
Clearance Dia. (In.)
0.796 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,1/4"x6mm,303 SS
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Material
303 Stainless Steel
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Style
Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.088 Deg/lb-in (0.78 Deg/Nm)
Max. Angular Misalignment
3 deg
Static Torque
18 lb-in (2.03 Nm)
Axial Motion
0.005 in (0.13 mm)
B2 Shaft Penetration
12.3 mm
Dynamic Torque Non-Reversing
9 lb-in (1.02 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Number of Screws
2 ea
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Reversing
4.5 lb-in (0.51 Nm)
B1 Shaft Penetration
0.483 in
Screw Material
Alloy Steel with Nypatch®
Measurement Type
Inch/Metric
Moment of Inertia
0.0037 lb-in<sup>2</sup>, 1.097 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Seating Torque
1.21 Nm
Screw Finish
Black Oxide

Description

Beam Coupling,6 Beam,1/4 In.x6mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.