Motion Control Coupling, 6 Beam, 1/4"x6mm, 303 SS, OD 1.000", L 1.500"

  • Mfr # FCR16-1/4"-6MM-SS

  • Zoro # G7087917


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.250 in x 6 mm
Max. RPM
6000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Clearance Dia. (In.)
1.117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-1/4"-6MM-SS
Zoro #
G7087917
UPC #
634529192788
Country of Origin
United States

Dimensions

Bore Dia.
0.250 in x 6 mm
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Clearance Dia. (In.)
1.117 in
Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,1/4"x6mm,303 SS
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Material
303 Stainless Steel
Max. Angular Misalignment
3 deg
Style
Clamp
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.034 Deg/lb-in (0.30 Deg/Nm)
Axial Motion
0.010 in (0.25 mm)
Screw Finish
Black Oxide
Dynamic Torque Reversing
13.25 lb-in (1.50 Nm)
Measurement Type
Inch/Metric
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Number of Screws
2 ea
Screw Seating Torque
4.6 Nm
B2 Shaft Penetration
18.3 mm
B1 Shaft Penetration
0.720 in
Screw Material
Alloy Steel with Nypatch®
Dynamic Torque Non-Reversing
26.5 lb-in (2.99 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Moment of Inertia
0.0381 lb-in<sup>2</sup>, 11.293 x10<sup>-6</sup> kg-m<sup>2</sup>
Static Torque
53 lb-in (5.99 Nm)

Description

Beam Coupling,6 Beam,1/4 In.x6mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.