Motion Control Coupling, 6 Beam, 1/4"x6mm, Aluminum, OD 0.625", L 1.000"

  • Mfr # FCR10-1/4"-6MM-A

  • Zoro # G7088179


product price:  $48.39
/ea

Key Features

Bore Dia.
0.250 in x 6 mm
Max. RPM
6000 RPM
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Max. Angular Misalignment
3 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR10-1/4"-6MM-A
Zoro #
G7088179
UPC #
634529136942
Country of Origin
United States

Dimensions

Bore Dia.
0.250 in x 6 mm
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Clearance Dia. (In.)
0.796 in
Screw Size
M2.5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,1/4"x6mm,Aluminum
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Style
Clamp
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.360 Deg/lb-in (3.19 Deg/Nm)
Number of Screws
2 ea
Axial Motion
0.005 in (0.13 mm)
Static Torque
13 lb-in (1.47 Nm)
Screw Material
Alloy Steel with Nypatch®
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Reversing
3.25 lb-in (0.37 Nm)
Moment of Inertia
0.0013 lb-in<sup>2</sup>, 0.380 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Seating Torque
1.21 Nm
B1 Shaft Penetration
0.483 in
Measurement Type
Inch/Metric
B2 Shaft Penetration
12.3 mm
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
6.5 lb-in (0.73 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)

Description

Beam Coupling,6 Beam,1/4 In.x6mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.