Motion Control Coupling, 6 Beam, 16mmx5/8", 303 SS, OD 1.500", L 2.250"

  • Mfr # FCR24-16MM-5/8"-SS

  • Zoro # G7090069


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
16 mm x 0.625 in
Max. RPM
6000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR24-16MM-5/8"-SS
Zoro #
G7090069
UPC #
634529173145
Country of Origin
United States

Dimensions

Bore Dia.
16 mm x 0.625 in
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Screw Size
M6
Clearance Dia. (In.)
1.642 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,16mmx5/8",303 SS
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
Style
Clamp
Material
303 Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.031 Deg/lb-in (0.27 Deg/Nm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Angular Misalignment
3 deg
Dynamic Torque Reversing
43.9 lb-in (4.96 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
B1 Shaft Penetration
27.3 mm
Screw Finish
Black Oxide
Static Torque
175.4 lb-in (19.82 Nm)
Screw Material
Alloy Steel with Nypatch®
Axial Motion
0.015 in (0.38 mm)
Dynamic Torque Non-Reversing
87.7 lb-in (9.91 Nm)
Measurement Type
Inch/Metric
Screw Seating Torque
16 Nm
B2 Shaft Penetration
1.075 in
Moment of Inertia
0.2814 lb-in<sup>2</sup>, 83.407 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
2 ea

Description

Beam Coupling,6 Beam,16mmx5/8 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.