Motion Control Coupling, 6 Beam, 17mmx1/2", Aluminum, OD 1.500", L 2.250"

  • Mfr # FCR24-17MM-1/2"-A

  • Zoro # G7090181


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
17 mm x 0.500 in
Max. RPM
6000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-17MM-1/2"-A
Zoro #
G7090181
UPC #
634529192498
Country of Origin
United States

Dimensions

Bore Dia.
17 mm x 0.500 in
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Clearance Dia. (In.)
1.642 in
Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,17mmx1/2",Aluminum
Style
Clamp
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Material
Aluminum
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.044 Deg/lb-in (0.39 Deg/Nm)
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Finish
Black Oxide
Measurement Type
Inch/Metric
Number of Screws
2 ea
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Moment of Inertia
0.1023 lb-in<sup>2</sup>, 30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Axial Motion
0.015 in (0.38 mm)
B1 Shaft Penetration
27.3 mm
Screw Seating Torque
9.5 Nm
B2 Shaft Penetration
1.075 in
Dynamic Torque Non-Reversing
47.5 lb-in (5.37 Nm)
Screw Material
Alloy Steel with Nypatch®
Dynamic Torque Reversing
23.75 lb-in (2.68 Nm)
Static Torque
95.0 lb-in (10.73 Nm)

Description

Beam Coupling,6 Beam,17mmx1/2 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.